Beli Ukuran Nepel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Double End Flare Nut Wrench (Kunci Nepel)Deskripsi:TEKIRO Wrench, Flare Nut (Kunci Nepel)-Material chrome vanadium, -Heat treated alloy steel, -Drop forged for extra strength, -Highly fully polishing finish
- Vone Double Nepel Stainlessatribut:
- Finishing: Stainless
- Dimensions (inch): 1/2x1/2
- OneMed Thermometer Pengukur Suhu RuanganDeskripsi:Thermometer Ruangan Kayu Onemed ini digunakan untuk mengukur suhu ruangan.Spesifikasi- Terbuat dari kayu- Menggunakan alkohol dalam mengukur suhu- Range suhu -30 s/d 50 derajat C atau -20 s/d 120 derajat Fatribut:
- Temperature Range (°C): -30 to 50
- Material: Wood
- PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L)Deskripsi:Be used for general air pressure piping, is the most standard one-touch fittings.. Large selection of models, correspond to any air pressure piping.. After installation, you can change the take-off angle of the tube. (Connection port shape: limited to the combination products of the screw and the one-touch fitting). The sealing material is Yes in advance application. Therefore, the sealing tape is not required.Useable: Connection of the screw and tube
- PISCO Fitting Elbow Pneumatic Tubing Female (Nepel Pneumatik L)atribut:
- Finish Material: Main Body: Brass + Electroless Nickel Plate + Polybutylene Terephthalate (PBT), Seal Rubber: Nitrile Rubber (NBR)
- monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel)Deskripsi:It is a rust-resistant stainless steel diametrical hexagonal nipple.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Screw Type: PT screw
- RoHS Directive: Correspondence
- Maximum Working Pressure (MPa): 1
- Dimension L (mm): 39
- Dimension SW (mm): 25.8
- Material: Stainless steel (SUS 304)
- Nominal Diameter A: 15 x 10
- Nominal Diameter B: 1/2 x 3/8
- Shape: Different diameter hex nipple
- monotaro Hose Nipple (Nepel Selang)Deskripsi:For fittings for hosesatribut:
- Material: brass
- Working Pressure (MPa): 3
- Shape: hose nipple
- Types of Hozardous Materials: Non-dangerous goods
- monotaro Fitting Pneumatic Union Straight (Nepel Pneumatik)atribut:
- Fluid: Air
- NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:- Pressure gauge structured to convey elastic deformation (movement) of Bourdon tube to the pointer. Since it has a simple structure, it is easy to handle.
- EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L)atribut:
- Series: ZPL
- Working Medium: Air, Vacuum
- Working Pressure (MPa): 0-0.8
- Guaranteed Pressure (MPa): 1.2
- Working Temperature (°C): 0-60
- Tube Material: Nylon/PU tube
- Insize Bore Gauge Analog (Alat Ukur Diameter Dalam) (Pengukur Lubang Dial Analog)Deskripsi:Bore Gauge Insize analog memberikan pengukuran diameter dalam lubang dengan presisi tinggi dan tampilan dial yang jelas. Cocok untuk memeriksa silinder, bushing, dan komponen mesin lainnya.
- monotaro Vacuum Gauge G/Vertical (Manometer/ Alat Ukur Tekanan)Deskripsi:Produk ini juga sering disebut dengan Pressure Gaugeatribut:
- The outer diameter ( phi mm): 100
- Thickness (mm): 36
- The connecting portion screw: G3 / 8
- Case Shape: Vertical collarless
- Material: Body: Steel / Connection: Brass (brass) / display scale cover: PC
- Accuracy: +/- 2.5% FS
- Measurement Range (MPa): -0.1 to 0.0
- CEJN Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Pressure Gauge on Snap Check system with stainless steel case AISI 304 and filled with glycerin. Snap Check standard range has combination feature with scale km/cm.
- SMC Fitting Elbow Pneumatic Union Kq2L, Sealant, Metric Size (Nepel Pneumatik L)Deskripsi:Most popular type. For pipe fitting to right angle from female screw part.
- monotaro Tire Pressure Gauge Double Compatible Grip Type (Pengukur Tekanan Ban)Deskripsi:When connected to an air compressor air filled in the automobile or motorcycle, you can measure the vacuum and air pressure.atribut:
- Material: Body: nylon . Hose: Synthetic rubber . Chuck: brass, steel
- Hose Length (mm): About 450
- Compatible: US valve (open valve is impossible)
- Maximum Operating Pressure (MPa): 0.8
- Connection Thread: Hose: G1 / 4 Parallel pipe male screw, plug: G1 / 4 Parallel pipe external thread
- Compatible Fluid: air
- Gauge Diameter (Ø mm): About 70 (about 100 in the case, including the cover)
- Measurement range (kPa): 0 ~ 800 (0 ~ 0.8MPa)
- Minimum Scale (kPa): 10 (start 40)
- Overall Length (mm): 280
- Type: Double tire support
- Working Pressure (kPa): (Regular) 100-500
- accuracy(%): +/- 20kPa
- Insize Set Bore Gauge Presisi (Set Alat Ukur Diameter Dalam Presisi)Deskripsi:Precision Bore Gauge Set> Dial indicator code 2313-1FA> Range: 0-1mm> Graduation: 0.001 mmatribut:
- Range: 18-160 mm
- Bore Gauges (mm): 18-35mm, 35-60mm, 50-160mm
- Accuracy: +/- 0.006mm, +/- 0.007mm, +/- 0.007mm
- ASHCROFT Pressure Gauge 0 to 20 in wc Range (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Item: Pressure Gauge
- Gauge Application: Process
- Gauge Nominal Dial Size (inch): 4 1/2
- Basic Gauge Case Material: Plastic
- Gauge Accuracy: +/-1.00%
- Gauge Case Color: Black
- Gauge Case Material: Phenolic
- Gauge Connection Location: Bottom
- Gauge Connection Type: MNPT
- Gauge Primary Range Smallest Graduation: 1
- Gauge Primary Range Units: in wc
- Gauge Primary Range Values: 0 to 20
- Gauge Secondary Range Units: oz/sq in
- Gauge Secondary Range Values: 0 to 12
- Liquid Filled: No
- Pressure and Vacuum Gauge Type: Pressure Gauge
- ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Number of Display Digits: 5
- KRISBOW Tool Box Plastic (Kotak Perkakas)Deskripsi:Plastic Tool Box (without tray inside) 30.5x15x10cm adalah alat yang digunakan untuk menyimpan benda kerja/spesimen ukuran kecil sehingga dapat terorganisir dengan baik. Alat ini terbuat dari plastik dengan bentuk handle yang simple sehingga dapat dibawa - bawa dengan praktis. Kelebihan dari alat ini adalah bentuknya yang ergonomis dan ukurannya yang tidak terlalu besar sehingga sangat effisien dan effektif digunakan. Tool box plastik ini mempunyai dimensi 305 x 150 x 100 mm dengan material polypropylene. Tool box plastik sering digunakan di industri, pabrik, atau bengkel.
Daftar Harga Ukuran Nepel Terbaru October 2026
| TEKIRO Double End Flare Nut Wrench (Kunci Nepel) | Rp44.900 |
| Vone Double Nepel Stainless | Rp15.900 |
| OneMed Thermometer Pengukur Suhu Ruangan | Rp25.900 |
| PISCO Fitting Elbow Pneumatic Tubing (Nepel Pneumatik L) | Rp34.900 |
| PISCO Fitting Elbow Pneumatic Tubing Female (Nepel Pneumatik L) | Rp47.900 |
| monotaro Different Hexagonal Nipple SS Screw-In Fitting (Nepel) | Rp71.900 |
| monotaro Hose Nipple (Nepel Selang) | Rp12.900 |
| monotaro Fitting Pneumatic Union Straight (Nepel Pneumatik) | Rp15.900 |
| NAGANO KEIKI Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp289.900 |
| EMC Fitting Elbow Pneumatic One Touch-in with G-Thread (O-ring)(inch) ZPL Series (Nepel Pneumatik L) | Rp8.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/8eP101000302-4.jpg)


/P102529153-1.jpg)
/l5P105561761-1.jpg)
/P102229675-1.jpg)
%20Lurus/monotaro%20Hose%20Nipple%20(Nepel%20Selang)/3aP102252118-18.jpg)
%20Lurus/monotaro%20Fitting%20Pneumatic%20Union%20Straight%20(Nepel%20Pneumatik)/jbP105437695-1.jpg)
/P102636903-1.jpg)
(inch)%20ZPL%20Series%20(Nepel%20Pneumatik%20L)/fjP105522559-3.jpg)
%20Analog%20Tipe%20Hall/Insize%20Bore%20Gauge%20Analog%20(Alat%20Ukur%20Diameter%20Dalam)%20(Pengukur%20Lubang%20Dial%20Analog)/kgP102120736-2.jpg)
/d1P103193469-2.jpg)
/1yP105918070-1.jpg)
/qlP102044957-8.jpg)
/reP102077986-9.jpg)
/mzP103173827-1.jpg)
%20Analog%20Tipe%20Hall/Insize%20Set%20Bore%20Gauge%20Presisi%20(Set%20Alat%20Ukur%20Diameter%20Dalam%20Presisi)/P102120835-1.jpg)
/kgP105927736-1.jpg)
/noP105926852-1.jpg)
/cfP104583447-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)